Abbotsford
burya262tc38

HUBBELL 2/0 Str. CU, 3/8 inch Burndy Compression Terminal Code Conductor, Beveled Entry, Tin Plated

Price $24.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA262TC38
Documents Documents

Description

CU Compression Terminal Code Conductor, Beveled Entry, 2 Hole/W/oInspWindow, 2/0AWG(Code) 125(Navy), 600V-35kV, 3/8" Stud, 1" Spacing, Lng bbl, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA-2TC
Conductor Size 2/0 AWG Stranded Number of Holes 2
Stud Size 3/8 in Overall Length 3.78 in
Color Code Black Material Copper
Voltage Rating 600 - 35000 V Barrel Type Long, Straight
Stud Hole Spacing 1 in Finish Tin Plated
Temperature Rating 90 °C For Use With Code Conductor
Standards UL Listed, CSA Certified, RoHS Compliant Application For Code Conductor
UPC 781810502396

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok