HUBBELL 4.34 inch 300 kcmil Burndy Type YS Hylink Copper Compression Splice Long Barrel
Description
Copper Compression Splice, 300 kcmil, 4.34" Splice Length, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Long Barrel Compression Splice | Type | YS |
Conductor Type | Copper | Conductor Size | 300 kcmil, 150 mm² |
Die Code | 17 or 298 | Length | 4.34 in |
Material | Copper | Voltage Rating | 600 - 35000 V |
Temperature Rating | 90 °C | Finish | Tin Plated |
Color | White | Dimensions | 4.34 in L |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Heavy Duty Applications and used at Higher Voltages up to 35 kV, Round Conductors, Solid Cores, Stranded Conductors |
UPC | 781810508053 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |