BURNDY ES25A4R 1/0-#4 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve
Description
RUN/COURSE TAP/DERIVATION ACSR:2 S.B. 200% |6 S.B. 200% AL & CU:1/0 STR-1/0 STR|4 STR.-4 STR. COLOR/COLEUR: A-YELLOW, B-ORANGE.
Specifications
Brand Name | Burndy | Sub Brand | Insulink™ |
Item Name | Pre-Insulated Compression Sleeve | Type | ES Series Pre-Insulated Service Entrance Compression Connector |
Conductor Size | 4 AWG | Material | Aluminum |
Series | ES | Color | Yellow to Orange |
For Use With | Al/Stranded-Cables | UPC | 781810420478 |
Packages
100 - UNIT - (100) |