BURNDY ES2R4R #2-4 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve
Description
RUN/COURSE TAP/DERIVATION ACSR:4 S.B. 200%|6 S.B. 200% AL & CU:2 STR.-2 STR|4 STR.-4 STR. COLOR/COULEUR: A-RED, B-ORANGE.
Specifications
Brand Name | Burndy | Sub Brand | Insulink™ |
Item Name | Pre-Insulated Compression Sleeve | Type | ES Series Pre-Insulated Service Entrance Compression Connector |
Conductor Size | 4 AWG | Length | 2.75 in |
Material | Aluminum | Series | ES |
Color | Red to Orange | For Use With | Al/Stranded-Cables |
UPC | 781810420430 |
Packages
100 - UNIT - (100) |