BURNDY ES2R6R #2-6 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve
Description
RUN/COURSE TAP/DERIVATION ACSR:4 S.B. 200% |8 S.B. 200% AL & CU:2 STR.-2 STR|6 SOL/STR-6 SOL/STR COLOR/COULEUR: A-RED, B-BLUE.
Specifications
Brand Name | Burndy | Sub Brand | Insulink™ |
Item Name | Pre-Insulated Compression Sleeve | Type | ES Series Pre-Insulated Service Entrance Compression Connector |
Conductor Size | 6 AWG | Length | 2.75 in |
Material | Aluminum | Series | ES |
Color | Red to Blue | For Use With | Al/Stranded-Cables |
UPC | 781810420447 |
Packages
100 - UNIT - (100) |