Abbotsford
bures2r8r

BURNDY ES2R8R #2-8 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve

Price $3.2799 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ES2R8R

Description

Burndy Canada ES2R8R Insulink Connector, ES Series Pre-Insulated Service Entrance Compression, Conductor Range Tap #8 AWG, Aluminum Insert With Ultra Violet Resistant Plastic Jacket And Caps, Red To Green, Nylon Insulation, Conductor Range (Main/Primary) #2 AWG, 2-3/4 IN Length, 3/4 IN Nominal O.D, UL Listed, CSA Certified, ROHS Compliant

Specifications

Brand Name Burndy Sub Brand Insulink™
Item Name Service Entrance Splice Type Pre-Insulated
Conductor Size 8 AWG Tap Length 2-3/4 in
Material Aluminum/Nylon Series ES
Connector Type Compression Color Green/Red
UPC 781810420416

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok