Abbotsford
ilsasn40

ILSCO CANADA ASN-4/0 Ilsco Aluminum Compression Sleeve

Price $43.6565 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:ASN-4/0
Documents Documents

Description

Aluminum compression sleeve, chamfered barrel, color coded. Manufactured from high strength aluminum alloy. Provides low contact resistance, maximum conductivity and excellent crimping characteristics. Ensures reliability for copper or aluminum conductors. Prevents oxides from forming.

Specifications

Brand Name Ilsco Sub Brand SureCrimp®
Item Name Compression Sleeve Type Dual Rated, Chamfered Barrel
Conductor Type Aluminum and Copper Conductor Size 4/0 AWG
Die Code 467 Length 3.07 in
Material Aluminum Alloy Series ASN
Voltage Rating 35,000 V Temperature Rating 90 °C
Finish Electro-Tin Plated Color Ruby
Dimensions 0.553 in ID x 0.854 in OD Standards UL 486A/B, UL File Number E6207, CSA File Number LR29601, RoHS Compliant
Application Use in Circuits Rated 35 kV or Less, Proper High Voltage Spacing and Insulation Techniques must be used UPC 783669184792

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok