Abbotsford
ilsasn500

ILSCO CANADA ASN-500 Ilsco Aluminum Compression Sleeve

Price $109.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:ASN-500
Documents Documents

Description

Aluminum compression sleeve, chamfered barrel, color coded. Manufactured from high strength aluminum alloy. Provides low contact resistance, maximum conductivity and excellent crimping characteristics. Ensures reliability for copper or aluminum conductors. Prevents oxides from forming.

Specifications

Brand Name Ilsco Sub Brand SureCrimp®
Item Name Compression Sleeve Type Dual Rated, Chamfered Barrel
Conductor Type Aluminum and Copper Conductor Size 500 kcmil
Die Code 300 Length 5.13 in
Material Aluminum Alloy Series ASN
Voltage Rating 35,000 V Temperature Rating 90 °C
Finish Electro-Tin Plated Color Pink
Dimensions 0.854 in ID x 1.315 in OD Standards UL 486A/B, UL File Number E6207, CSA File Number LR29601, RoHS Compliant
Application Use in Circuits Rated 35 kV or Less, Proper High Voltage Spacing and Insulation Techniques must be used UPC 783669184846

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok