HUBBELL 3/8 inch 6 AWG (Str)-250kcmil Burndy Type K2A-U Aluminum Universal Terminal
Description
Aluminum Universal Terminal, 2 Conductor, 1 Hole, 6 AWG (Str)-250 kcmil, 3/8" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Lug | Type | K2A-U, Universal, Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 6 AWG Stranded - 250 kcmil |
Number of Bolt Holes | 1 | Material | High Strength Aluminum Alloy |
Number of Conductors | 2 | Bolt Size | 3/8 in |
Tongue Size | 1-1/2 in L x 1/4 in T | Temperature Rating | 194 |
Finish | Electro-Tin Plated | Dimensions | 2.56 in L x 1.66 in W x 1.2 in H |
Standards | UL AL9CU Rated, CSA Certified, RoHS Compliant | Application | For Aluminum And Copper Conductors |
UPC | 781810600108 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |