HUBBELL 3/8 inch 2AWG (Str.)-600 kcmil Burndy Type K2A-U Aluminum Universal Terminal
Description
Aluminum Universal Terminal, 2 Hole, Four: 2 AWG (Str)-600 kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 4 Screws, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Universal Terminal | Type | K22A-U, Dual-Rated |
Conductor Type | Aluminum/Copper | Conductor Size | 2 AWG - 600 kcmil |
Material | High Strength Aluminum Alloy | Number of Conductors | 4 |
Mounting Hole Size | 1.38 in | Temperature Rating | 194 |
Finish | Tin Plated | Standards | UL 468A-468B, CSA Certified, RoHS Compliant |
Application | For Aluminum and Copper Conductors | UPC | 781810370346 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |