HUBBELL 1/2 inch Two: 2 STR.-600 Burndy Type K2A-U Aluminum Universal Terminal
Description
Aluminum Universal Terminal, 2 Conductor, 2 Hole, 2 AWG (Str)-600 kcmil, 1/2" Stud, 1.75" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Universal Term |
Item Name | Mechanical Lug | Type | Dual Rated, NEMA |
Conductor Type | Copper | Conductor Size | 2 AWG - 600 kcmil |
Number of Bolt Holes | 2 | Material | Aluminum |
Number of Conductors | 2 | Bolt Size | 1/2 in |
Mounting Hole Size | 0.56 in | Temperature Rating | 194 °C |
Finish | Electro Tin-Plated | Dimensions | 4.69 in L |
Standards | UL 486A, UL 486B Listed | Application | For Aluminum and Copper Conductors |
UPC | 781810600351 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |