Abbotsford
burqda1c

HUBBELL 1 Hole 3/8 inch 4-1AWG Burndy QIKLUG Terminal Copper Mechanical Cable Lug, High Copper Alloy

Price $117.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:QDA1C
Documents Documents

Description

Terminal for copper cable. It features heavy duty, compact, high copper alloy. It is used for joining wide range of cable to equipment studs. Provides low contact resistance when gripped between two contact nuts.

Specifications

Brand Name Burndy Sub Brand Qiklug™
Item Name Mechanical Terminal Lug Type Bolted Lugs & Terminals
Conductor Type Commercial Stranded Copper (Run), Copper (Navy) Conductor Size 4-1 AWG
Number of Bolt Holes 1 Material High Copper Alloy
Number of Conductors 1 Bolt Size 3/8 in
Tongue Size 1 in W x 9/32 in T Mounting Hole Size 7/16 in
Finish Bare Dimensions 2.19 in L x 1 in W x 1 in H
Standards UL 468A-468B, RoHS Compliant Application For Joining A Wide Range of Copper Cable to Equipment Studs
UPC 781810324929

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok