HUBBELL 5/16 inch 1/0-4/0 AWG (Str) Burndy Type KP-A Scrulug 1-Hole Copper Terminal
Description
Copper Terminal, 1 Hole, 4-1/0 AWG (Str), 5/16" Stud, 1 Screw, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Scrulug™ |
Item Name | Mechanical Lug | Type | KPA, Straight |
Conductor Size | 6-1/0 AWG | Material | High Copper Alloy |
Bolt Size | 5/16 in | Tongue Size | 0.81 in L x 0.62 in W x 0.1 in T |
Finish | Tin Plated | Dimensions | 1.7 in L x 3/4 in W x 1-1/4 in H |
Standards | UL Listed, CSA Certified | Application | For Joining a Wide Range of Cable to Equipment Pads or Terminal Blocks, Light Industrial Applications |
UPC | 781810354858 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |