Abbotsford
burq3a344n

HUBBELL 400-500 KCMIL 4 Hole 1/2 inch Burndy QIKLUG Triple Mechanical Lug, High Copper Alloy

Price $856.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:Q3A344N
Documents Documents

Description

Terminal for copper cable. It features compact, high copper alloy. It is used for joining three cable to equipment pads or bars. Each element accommodates a wide range of cable. One-wrench installation.

Specifications

Brand Name Burndy Sub Brand Qiklug™
Item Name Mechanical Lug Type Bolted Lugs & Terminals
Conductor Type Copper Conductor Size 400 - 500 kcmil
Number of Bolt Holes 4 Material Copper
Bolt Size 1/2 in Mounting Hole Size 0.56 in
Temperature Rating 194 °C Finish Unplated
Dimensions 3 in Standards UL 468A, UL 468B Listed
Application For Copper Cable UPC 781810323649

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok