Abbotsford
burbibd2504

BURNDY BIBD2504 10AWG-250 kcmil 4-Port 2 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

Price $136.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BIBD2504
Documents Documents

Description

Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 2 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated.

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type BIBD, Multi-Port, Two Side, 1-Level
Voltage Rating 600 V Number of Ports 4
Conductor Size 4/0, 2/0, 3/0, 2, 1, 4, 1/0, 8, 10, 6 AWG, 250 kcmil Material AL6061-T6 Aluminum
Connection Type Screw Dimensions 3.88 in L x 2.64 in W x 2.14 in H
Mounting Direct Temperature Rating 90 °C
Standards UL Listed, CSA Certified, RoHS Compliant Application For Indoor use, Copper or Stranded Aluminum
UPC 781810133415

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok