Abbotsford
burbibd203

BURNDY BIBD2/03 14-2/0AWG 3-Port, 2 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

Price $70.21 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BIBD2/03
Documents Documents

Description

Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 2 Sided Entry, 14-2/0 AWG, Al/Cu Rated.

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type BIBD, Multi-Port, Two Side
Number of Ports 3 Conductor Size 14-2/0 AWG
Material Al6061-T6 Aluminum Color/Finish Clear Insulation
Connection Type Screw Dimensions 2.19 in L x 1.56 in W x 1-1/4 in H
Mounting Direct Temperature Rating 90 °C
Standards UL Listed, CSA Certified Application Indoor use, Copper or Stranded Aluminum
UPC 781810223949

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok