Abbotsford
burbibs2503

BURNDY BIBS2503 10AWG-250 kcmil 3-Port, 1 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

Price $120.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BIBS2503
Documents Documents

Description

Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 1 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated.

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type 1-Sided Entry, Multi-Port
Voltage Rating 600 V Number of Ports 3
Conductor Size 10 AWG - 250 kcmil Stranded Material Plastisol Insulation
Color/Finish Clear Series/Model BIBS
Conductor Type Aluminum/Copper Connection Type Multi Tap
Stud Size 5/16 in Dimensions 2.97 in L x 2.07 in W x 2.13 in H
Temperature Rating 194 °F Standards UL 486A-486B, CSA Certified, RoHS Compliant
Application For Indoor use UPC 781810223994

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok