BURNDY KVSU40 400-800 kcmil CU/AL Burndy® Type KVSU Universal Oklip™ Mechanical Connector
Description
Tin-plated copper alloy connector with tin plated silicon bronze hardware. Spacer bar separates dissimilar conductors and provides long contact length,Tightening torque: 500 in -lb,wrench size:3/4 cross flats.
Specifications
Brand Name | Burndy | Sub Brand | OKLIP™ |
Item Name | Service Post Connector | Type | KVSU, Universal |
Material | High Strength Copper Alloy | Finish | Tin Plated or Galvanic/Electrolytic Zinc Plated |
Standards | CSA Certified, RoHS Compliant | Application | For All Combinations of Copper, Aluminum, ACSR, AAAC and 5005, Heavy Duty Connections |
UPC | 781810084502 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |