BURNDY KS28 2/0AWG (Str.)-500 kcmil (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt
Description
Copper Split Bolt, Cu: 1-4/0 AWG (Run & Tap)
Specifications
Brand Name | Burndy | Sub Brand | Servit® |
Item Name | Split Bolt Connector | Type | KS Series Split Bolt |
Bolt Size | 1.17 in | Material | Copper |
Series | KS | Overall Length | 53 mm |
Finish | Untreated | Tightening Torque | 650 in-lb |
Application | For Direct Burial Application | UPC | 781810422007 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |