BURNDY KSA1/0 #8 SOL. - #1/0 STR. Burndy® Type KSA Tritap Servit® Aluminum Split Bolt
Description
Aluminum Split Bolt, (Run,Tap):: Al-Al: 1/0 AWG (Str), 1/0 AWG (Str) , Al-Cu: 2 AWG (Str), 8 AWG (Sol) , Cu-Cu: 1/0 AWG (Str), 8 AWG (Sol), Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Tritap™, Servit® |
Item Name | Split Bolt | Type | KSA |
Main Conductor Size | 2-1/0 AWG | Nut Size | 1 in |
Material | High Strength Aluminum | Tap Conductor Size | 8-1/0 AWG Solid |
Conductor Type | Stranded Aluminum, Stranded and Solid Copper (Run and Tap) | Overall Length | 1.92 in |
Finish | Tin Plated, Galvanic/Electrolytic Zinc Plated | Tightening Torque | 385 in-lb |
Temperature Rating | 90 °C | Dimensions | 1.92 in L x 3/4 in W |
Standards | UL 486B, CSA Certified, RoHS Compliant | Application | For All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper, Aluminum Alloy Tin Plated |
UPC | 781810153000 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |