Abbotsford
tabsmo2564r

ABB SMO256-4-R E-Z-Code® Oval Sleeve Marker for Large Cables, Vinyl, Yellow "R"

Price $30.3240 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMO256-4-R

Description

The E-Z-CodeĀ® SMK type sleeve marker is a combination marker for cable and pipe marking. Installed quickly onto SMKH or SMOH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Type Letter, Type O
Legend R Legend Color Black
Background Color Yellow Cable Size 10-6 AWG
Material Vinyl Marker Width 4.3 mm
Packaging Quantity 500/Card UPC 786209905468

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok