HUBBELL 5 inch 500kcmil Burndy Type YS-A Hylink Uninsulated Alumium Compression Splice Long Barrel
Description
Aluminum Compression Splice, 500 kcmil, 5" Splice Length, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Butt Splice | Type | YS-A, Standard Barrel |
Conductor Size | 500 kcmil | Length | 5.02 in |
Material | High-Conductivity Wrought Aluminum | Voltage Rating | 35000 V |
Temperature Rating | 90 °C | Finish | Tin Plated |
Color | Black | Dimensions | 5.02 in L |
For Use With | All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper Conductor Combinations, Al/St-Cables | Standards | UL Listed At 90 °C, 600 V - 35 kV, CSA Certified, RoHS Compliant |
Application | For Use On All Combinations Of Aluminum To Aluminum, Aluminum To Copper, And Copper To Copper Conductor Combinations | UPC | 781810757550 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 6 - UNIT - 6 |