HUBBELL 5.26 inch 700/750kcmil Burndy Type YS-A Hylink Uninsulated Alumium Compression Splice Long Barrel
Description
Aluminum Compression Splice, 700/750 kcmil, 5.26" Splice Length, Long Barrel, Belled End, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Barrel Compression Sleeve | Type | Standard |
Conductor Size | 700 MCM | Length | 5.26 in |
Material | Aluminum | Series | YS-A |
Voltage Rating | 35000 V | Temperature Rating | 90 °C |
Specifications | Color Coding: Yellow | Finish | Tin Plated |
Color | Black | Standards | UL 486A-486B Listed |
Application | For All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper Conductor Combinations | UPC | 781810766026 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |