HUBBELL YSL1C 2.06 inch 1 AWG (Str) Burndy Type YSL Hylink Copper Compression Splice, Green
Description
Burndy Canada YSL1C Hylink Butt Splice, YSl Series Compression, Conductor Range 1 AWG, Copper, Tin Plated Finish, Green, 15 KV
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Voltage Rating | 35000 V | Type | YSL Series Compression Butt Splice |
Color | Green | Finish | Tin Plated |
UPC | 621945072626 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |