Abbotsford
burycs26

BURNDY YCS26 2/0AWG Burndy HYSPLICE™ Jumper Sleeve, Copper

Price $93.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YCS26
Documents Documents

Description

CU loop splice connector designed to withstand jumper loop tensile and vibration stresses up to 60 percentage RBS, Die index:166.

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Non Insulated Butt Splice Connector Size 3-3/8 IN Length
Conductor Size 2/0 AWG Overall Length 3-3/8 in
Type YCS Series/Model YCS Series
Contact Material Copper Connection Type Splice
Color Black Finish Bare
For Use With Round, Copper, Solid Core and Stranded Conductors Standards RUS Accepted, RoHS Compliant
Application For Copper Conductors UPC 781810014189

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok