Abbotsford
burycs28

BURNDY YCS28 4/0AWG Burndy HYSPLICE™ Jumper Sleeve, Copper

Price $76.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YCS28
Documents Documents

Description

CU loop splice connector designed to withstand jumper loop tensile and vibration stresses up to 60 percentage RBS, 3-1/8 IN L.

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Non Insulated Butt Splice Connector Size 3-1/8 IN Length
Conductor Size 4/0 AWG Overall Length 3-1/8 in
Type YCS Series/Model YCS Series
Contact Material Copper Connection Type Splice
Color Black Finish Bare
For Use With Round, Copper, Solid Core and Stranded Conductors Standards RUS Accepted, RoHS Compliant
Application For Copper Conductors UPC 781810014219

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok