HUBBELL YSL29 2.46 inch 250 kcmil Type YSL Hylink Copper Compression Splice, Yellow
Description
Burndy Canada YSL29 Hylink Butt Splice, YSl Series Compression, Conductor Range 250 MCM, Copper, Tin Plated Finish, Yellow, 35 KV
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Non Insulated Compression Butt Splice | Voltage Rating | 600 - 35000 V |
Conductor Size | 250 MCM | Overall Length | 1.82 in |
Type | YSL Series Compression Butt Splice | Series/Model | YSL Series |
Barrel Type | Standard | Contact Material | Copper |
Color | Yellow | Finish | Tin Plated |
UPC | 621945072688 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |