Abbotsford
buryp25u25

BURNDY YP25U25 2/0-2/0AWG Burndy CRIMPIT Line Tap Connector, Copper Aluminum

Price $18.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YP25U25
Documents Documents

Description

Wide range, universal and reversible, Figure 3 shaped aluminum connector with adjustable overhanging spacer that separates conductors,Conductor Groove A Solid:2/0,3/0.

Specifications

Brand Name Burndy Sub Brand Cabelok Crimpit™
Item Name Crimp Connector with Adjustable Overhanging Spacer Type YP-U
Conductor Size 2/0, 3/0, 1, 1/0 AWG Run Material Aluminum
Overall Length 1.69 in Series/Model YP-U
Standards CSA Certified, RoHS Compliant Application For Copper, Aluminum or ACSR Conductors
UPC 781810130322

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok