BURNDY YPC26R8U 1AWG-3/0 AWG Burndy® Type YPC-U Crimpit™ Line Tap Compression Connector
Description
Compact compression connector designed to tap small lighting wires from secondaries
Specifications
Brand Name | Burndy | Sub Brand | Crimpit™ |
Item Name | Compact Compression Connector | Type | YPC-R-U |
Conductor Size | Run: 2-3/0 AWG ACSR, 1-3/0 AWG Compressed ACSR, 1-3/0 AWG Stranded Aluminum and Copper, 1/0-3/0 AWG Compressed Aluminum, Tap: 14 AWG Solid - 8 AWG Stranded Aluminum and Copper | Material | Copper |
Overall Length | 3/4 in | Series/Model | YPC-R-U |
Standards | RoHS Compliant | Application | For Combinations Of Copper, Aluminum, ACSR, Compressed and Compact Conductors, Round Conductors, Solid Cores, Stranded Conductors |
UPC | 781810137376 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |