Abbotsford
ilselt8

ILSCO CANADA ELT-8 500 kcmil-300 kcmil Type ELT Copper E Grounding Crimp Connector

Price $96.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:ELT-8
Documents Documents

Description

• Manufactured from copper alloy.• Clearly marked with wire size and die index.• Range taking.• UL 467 Listed and CSA Certified for grounding and bonding.• Provides maximum conductivity and eliminates the possibility of corrosion. Suitable for direct burial.• Provides easy identification and tooling recommendation.• May be used in ground grid applications.• For Copper Conductor only.• DB Direct Bury rated.• Ilsco connectors are UL Listed and CSA Certified with ILSCO or other Manufacturers' tools. • UL File E34440

Specifications

Brand Name Ilsco Sub Brand ILSCO
Item Name Crimp Connector Type ELT:COPPER E CRIMP
Voltage Rating NA kV Material Copper
Color Copper Temperature Rating NA °C
Application Copper Compression Grounding E Crimp Applications UPC 783669257441

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok