MIL-STED DATA PRODUCTS F56-324 Crimp Connector with Ring Type F, Male Gold Iridite Plated
Description
F crimp connector. RG6 cable.
Specifications
Brand Name | Holland | Item Name | Crimp Connector with Ring |
Type | Type F, Male | Material | Brass with Zinc Nut |
Color | Gold Iridite Plated | For Use With | Series 6 RG6 Cable with 60% Braid Shield Coverage, HX-596Q 0.324 in Hex Crimp Tool |
Standards | ISO 9001:2000 | Application | Drop Distribution Systems of all Bandwidths |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |