Abbotsford
tabrc55

ABB RC55 Sta-Kon® Crimp-On Wire Joint, White

Price $0.9518 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RC55

Description

Sta-Kon® crimp-on wire Joint, One-piece nylon self-insulated. WT2130A crimping tool used for crimping.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Wire Joint Type Standard Version, Short Sleeve, Insulated
Voltage Rating 600 V Conductor Size 18/4-12/2 AWG
Material Nylon Color White
Finish Tin Plated Contact Material Copper
Insulation Material Nylon Standards UL File Number E9809
Application Provides terminating point for a group of wires running in one direction. UPC 786210804507

Packages

1 - UNIT - 1 50 - UNIT = (50) 250 - UNIT = 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok