Abbotsford
burqp14f25x03d

BURNDY QP14F25X03D 14-16AWG Female Disconnect Terminal, Yellow

Price $0.6576 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:HUBBELL
Manufacturer #:QP14F25X03D
Documents Documents

Description

Disconnect female terminal of tin-plated brass. Butted seam with vinyl insulated connectors. Eliminate the need for post installation insulation. Funnel entry barrel opening. Assures quick and easy wire insertion. Dimpled female socket detent. Ensures firm grip.

Specifications

Brand Name Burndy Sub Brand Fingrip™
Item Name Insulated Female Disconnect Terminal Type Disconnect Connectors
Conductor Size 16-14 AWG Tab Size 1/4 x 0.032 in
Width 0.29 in Voltage Rating 600 V
Insulation Material PVC Material Brass
Finish Tin Plated Series QP-F
Length 0.92 in Barrel Type Butted Seam
Terminal Connection Funnel Entry Temperature Rating 105 °C
Standards UL Listed, CSA Certified Application Quickly Connecting or Disconnecting a Terminal
UPC 781810293393

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok