Abbotsford
tab10rc250t

ABB 10RC-250T Sta-Kon® Insulated Vinyl Male Tabs, Yellow

Price $1.8641 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10RC-250T

Description

The T B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Male Disconnect Terminal Type Short Sleeve
Conductor Size 10-12 AWG Insulation Material PVC
Material Brass Finish Electro-Tin Plated
Color Yellow For Use With Round Conductors
Standards UL File Number E66716 UPC 786210839349

Packages

50 - UNIT = (50) 250 - UNIT = 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok