buryf1808iw

Ferrule Electrolytic Copper 0.118 - 055 in OD, 0.551 in Overall Length,

Availablefor Backorder
Price $0.24 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YF1808IW

Description

Covered Ferrule For 18 AWG.

Specifications

Brand Name Burndy Item Name Ferrule
Type Single Insulated Conductor Size 18 AWG
Barrel Size 0.315 in L Overall Length 0.551 in
Contact Material Electrolytic Copper Finish Tin Plated
Series/Model YF-W Inside Diameter 0.067 in
Outside Diameter 0.118 - 055 in Standards RoHS Compliant
UPC 781810483176

Packages

1 - UNIT - 1 500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok