HUBBELL TP148F 16-14 AWG #6-#8 8-inch Type TP-F Vinylug Insulated Brazed Fork Terminal, Blue
Description
Copper Terminal, Fork Tongue, 16-14 AWG, #6-#8 Stud, Vinyl Insulated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Vinylug™ |
Item Name | Insulated Fork Terminal | Type | TP-F, Short Sleeve |
Conductor Size | 16-14 AWG | Stud Size | #6 - #8 Hole |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Electro-Tin Plated |
Color | Blue | Insulation Diameter | 0.18 in |
Temperature Rating | 105 °C | Wire Strip Length | 13/64 in |
Length | 0.86 in | Width | 0.31 in |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | Commercial and Light Duty Industrial Control and Power Circuit Applications |
UPC | 781810712689 |
Packages
100 - UNIT - (100) |