Abbotsford
tabrc1157

ABB RC1157 Sta-Kon® Vinyl Insulated Fork Terminal - #10 stud, Yellow

Price $0.7203 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RC1157

Description

Sta-KonĀ® vinyl insulated fork easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Fork Terminal Type Short Sleeve
Conductor Size 12-10 AWG Stud Size #10
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Electro Tin-Plated
Color Yellow Barrel Type Brazed Seam
Temperature Rating 105 degrees C Standards UL File Number E9809
UPC 786210820309

Packages

500 - UNIT = (500) 5000 - UNIT = 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok