ABB 739P Marrette® Type II® Winged Wire Connectors (50/Pack)
Description
The Marrette wire connector, Type II, tough durable polypropylene, winged is design engineered for additional twisting power to meet the high quality expectations of the electrical professional.
Specifications
Brand Name | ABB | Sub Brand | Marrette®, Type II® |
Type | Wire Connector, Type II Winged | Material | Polypropylene |
Color | Blue | Standards | UL E9809 |
Application | For copper conductor only | UPC | 067396008195 |
Packages
50 - UNIT = (50) | 500 - UNIT = 500 |