Abbotsford
idi30452

IDEAL INDUSTRIES 30-452 Wing-Nut 452 Wire Connector (Box of 100), Red

Price $43.77 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-452

Description

Wing-Nut® wire connector is specially designed contoured wings provide a secure grip for extra leverage on maximum wire combinations. Live-action spring expands to accept wire shape and size with no pre-twisting required. Square-wire spring threads directly onto conductors for fast, secure connections. Deep skirt helps protect against flash-over and turned-back strands for maximum dielectric protection. Accepts 2 #18 to 3 #12 AWG wire combinations. Rated for 600 Volt maximum. FEATURES:• Contoured wing design for secure grip• Live-action, square-wire spring• No pre-twisting required• UL Listed and CSA Certified• Reusable• Shell rated for 105° C• Flame-retardant shell

Specifications

Brand Name Ideal Sub Brand Wing Nut®
Item Name Twist-On Wire Connector Type Straight Angled, Contoured Winged
Voltage Rating 600 V Conductor Size 18-10 AWG Aluminum/Copper
Series/Model 452 Number of Conductors 1 to 6
Material Flame-Retardant Polypropylene Color Red
Finish Zinc Plated Contact Material Steel
Insulation Material Thermoplastic Length 15/16 in
Diameter 0.6 in Temperature Rating 105 °C
Standards UL Listed, CSA Certified Application For Light Switches, Receptacles, HVAC, Garage Door Opener, Multi-Gang Switch Boxes, Controls, Illuminated Signage, Receptacles, 3-Phase Motors
UPC 783250304523

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok