Abbotsford
idi30071

IDEAL INDUSTRIES 30-071 Wire-Nut 71B Wire Connector, Gray

Price $15.58 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-071

Description

Wire-NutĀ® Wire Connector accepts 22 to 8 AWG wire combinations. Fixed, square-wire spring creates its own threads - maintains a secure positive grip that will not relax over time. No pre-twisting required - positive grip design provides fast, easy installation. Deep, wide skirt helps protect against flash-over and turned-back strands for maximum dielectric protection. Reusable for easy circuit changes and additions. Sold in multiples of 100.

Specifications

Brand Name Ideal Sub Brand Wing Nut®
Type Twist-On Voltage Rating 300 V
Number of Conductors 1 to 5 Material Flame-Retardant Polypropylene
Color Gray Standards CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E
Application Insulating or Joining 2 or more conductors UPC 783250300716

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok