Abbotsford
mar63p

ABB 63P #18-#12 AWG ACS Aluminum Wiring (Brown), 100/Propak

Price $0.8358 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:63P

Description

The MarretteĀ® ACSā„¢ Aluminum Wiring wire connector is a fixed spring, twist-on connector made of special spring wire materials and coatings, to meet the rigorous standards for aluminum wire connections.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Twist-On Wire Connector Type Wire Connector
Voltage Rating 600 V Conductor Size 18-12 AWG
Material Thermoplastic Valox Resin, Aluminum Copper Color Dark Brown
Mounting Twist-On Temperature Rating 257 °F
Standards CSA 6591 UPC 067396008829

Packages

1 - UNIT - 1 100 - UNIT - (100) 1000 - UNIT - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok