Abbotsford
mar65p

ABB 65P ACS Aluminum Wiring Wire Connector

Price $0.9917 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:65P

Description

The MarretteĀ® ACSā„¢ Aluminum Wiring wire connector is a fixed spring, twist-on connector made of special spring wire materials and coatings, to meet the rigorous standards for aluminum wire connections.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Wire Connector Type Twist
Voltage Rating 600 V Conductor Size 18-10 AWG
Material Thermoplastic Valox Resin Color Dark Brown
Mounting Twist-On Temperature Rating 125 °C
Standards CSA 6591 UPC 067396008805

Packages

1 - UNIT - 1 100 - UNIT = (100) 1000 - UNIT = 1000 7000 - UNIT = 70000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok