Abbotsford
burugskit250

HUBBELL 8-2 AWG 4.00 inch BURNDY Watertight Underground Splice Kit with Two Heavy Wall Heat Shrink Sleeve

Price $64.66 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:UGSKIT250
Documents Documents

Description

Watertight Underground Splice Kit, 1 AWG-250 kcmil, w/ Two Heavy Wall Heat Shrink Sleeves, Al/Cu Rated.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Splice Kit Type Watertight/Underground
Conductor Size 1 AWG - 250 kcmil Material Aluminum
Length 4.00 in Standards UL 486D, CSA Certified, RoHS Compliant
Application For All Aluminum or Copper/Aluminum Combinations, UF Direct Burial UPC 781810175286

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok