Abbotsford
cab6/3d7al75

NORTHERN CABLES 75m 6/3C NMD90 Loomex Aluminum Cable

Price $7.4931 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 75
Manufacturer:SONECABLE
Manufacturer #:6-03ALUMG-R-NMD 75M

Description

NMD90 are for open or concealed wiring in dry or damp locations where not exposed to mechanical damage. Compact soft drawn bare 8000 series aluminum, with Class B stranding per ASTM conductors. Abrasion, heat and moisture resistant cross-linked polyethylene insulation (XLP). The 3 conductors are cabled together with a bare 8000 series compact aluminum ground. Phase conductors are color coded: black, red and white. PVC poly-vinyl chloride jacket, which is sunlight and moisture resistant. Temperature rating +90 to -25 Deg C.

Specifications

Brand Name Priority Wire & Cable Item Name NMD90 Building Wire
Wire Gauge Size 6 AWG Phase, 8 AWG Bare Number of Conductors 3
Length 75 m Conductor Material Aluminum
Insulation Material Cross-Linked Polyethylene Jacket Material PVC
Voltage Rating 300 V Outside Diameter 16.92 mm
Insulation Thickness 1.14 mm Amperage Rating 55 A
Color Code Black/Red/White Weight 909 lb/km
Temperature Rating -25 to 90 °C Standards Requirements of the Canadian Electrical Code, ASTM Standards B 800, B 801, CSA 22.2 No. 48-09, Sunlight-Resistant, FT1
Application For Open or Concealed Wiring in Dry or Damp Locations Where Not Exposed to Mechanical Damage

Packages

75 - UNIT - 75
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok