cab4/0rw90gre

NEXANS CANADA RW90 4/0 GREEN 600V #4/0 AWG Southwire SIMpull® RW90 Copper Electrical Cable, Green

In Stock
Price $41.1531 / M
Qty M cuts
Manufacturer:SOUTHWIRE
Manufacturer #:RW90 4/0 GREEN

Description

600 V RW90 SIMpull® Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, 1/0 AWG to 1000 KCMIL. Sizes 1/0 AWG and larger are Sunlight Resistant and in all colors. Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Standard sizes. 1/0 AWG and larger utilize SIMpull® technology, are Sunlight Resistant in all colors and packaging. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Packages

1 - UNIT - 1 100 - UNIT - 100 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok