#4 Stranded Bare Copper Wire. Cut to length. 75 meters

cab4barecu75
P T I CABLES 75mtr #4 Stranded Bare Copper Wire
Availablefor Backorder
Price
$7.0780
/ M
Manufacturer:P T I CABLES
Manufacturer #:527
Description
Specifications
Brand Name | Approved Vendor | Item Name | Bare Copper Wire |
Wire Gauge Size | 4 AWG | Stranded/Solid | Stranded |
Length | 75 m | Conductor Material | Copper |
Standards | ASTM Certified |
Packages
75 - UNIT - 75 |