cab6barecu75

P T I CABLES BARE CU 6 STR 75M 75m 6 Strand PTI Cables Bare Copper

In Stock
Price $4.3999 / M sold in multiples of 75
Qty M
Manufacturer:P T I CABLES
Manufacturer #:BARE CU 6 STR 75M

Description

BCU BARE-CU-6-STR-75 CU WIRE

Specifications

Brand Name Approved Vendor Item Name Stranded Bare Copper Wire
Type Soft Drawn Wire Gauge Size 6 AWG
Stranded/Solid Stranded Number of Strands 7
Length 75 m Conductor Material Bare Copper
Standards CSA Certified

Packages

1 - UNIT - 1 75 - UNIT - 75
This website uses cookies to ensure you get the best experience on our website. Read more
Ok