Abbotsford
cab2barecu75

75mtr #2 AWG Stranded Bare Copper Wire

Price $10.2518 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 75
Manufacturer:SONECABLE
Manufacturer #:404

Description

#2 AWG Stranded Bare Copper Wire. Cut to length. 75 meters.

Specifications

Brand Name Approved Vendor Item Name Bare Copper Wire
Wire Gauge Size 2 AWG Stranded/Solid Stranded
Length 75 m Conductor Material Copper
Standards ASTM Standard Application For Uninsulated Hook Up, Jumpers and Grounds in Electrical Construction

Packages

75 - UNIT - 75
This website uses cookies to ensure you get the best experience on our website. Read more
Ok