Abbotsford
cab4/0barecusd

4/0 Soft Drawn Bare Copper

Price $35.9249 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:4/0BARE COPPER SOFT DAWN

Description

Bare copper cable with stranded conductor of greater flexibility (classes B and C) is suitable for uninsulated hook up, jumpers and grounds in electrical construction. Soft drawn copper is unilay construction. Solid and stranded (classes AA and A) bare copper are suitable for overhead transmission and distribution applications.

Specifications

Brand Name Southwire Item Name Bare Wire
Type Soft Dawn Wire Gauge Size 4/0 AWG
Stranded/Solid Stranded Number of Strands 7, 19
Conductor Material Copper Application Overhead Transmission and Distribution Applications

Packages

1 - UNIT - 1 305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok