Abbotsford
cab10/3w1075

75mtr 10/3C NMWU Copper Cable, Black

Price $8.7068 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 75
Manufacturer:SONECABLE
Manufacturer #:226

Description

NMWU Copper Conductor. For exposed and concealed wiring in dry, wet and in Category 1 and 2 locations where not exposed to mechanical injury. For exposed wiring where subjected to the weather. For direct earth burial (with protection as required by inspection authority). Industry compliances: CSA Standard C22.2 No. 48. Flame test compliances: CSA FT1.

Specifications

Brand Name Approved Vendor Item Name NMWU Building Wire
Wire Gauge Size 10 AWG Number of Conductors 3
Number of Strands 1 Length 75 m
Conductor Material Copper Insulation Material PVC/Nylon
Jacket Material PVC Jacket Color Black/Red/White
Voltage Rating 300 V Outside Diameter 0.539 in
Insulation Thickness 0.06 in Jacket Thickness 0.03 in
Amperage Rating 30 A Weight per 1000 Foot 198 lb
Temperature Rating -40 °C to 60 °C Standards ASTM, CSA Certified in File Number C22.2 No. 48, Canadian Electrical Code, CSA FT1 Flame Test Rating
Application For Underground Installations including Direct Burial

Packages

75 - UNIT - 75 675 - SKID LAYER - 675
This website uses cookies to ensure you get the best experience on our website. Read more
Ok